TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 12V dc 6.3A 75.6W VS75E-12

Sebelum PPN:
Rp999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 12V dc
Output current = 6.3A
Rated Power = 75.6W
Number of Outputs = 1
Input voltage = 85 → 132V ac
Mounting Type = Chassis Mount Package Type = Open Frame Length = 150mm
Width = 50mm
Depth = 29mm
Efficiency = 85%
Weight = 200g
VS-E series, single output, 50 → 150 W. High efficiency and reduced standby power consumption. Approximately 30% smaller than conventional products. Considering industrial use, 100% is achieved at 50℃.

Ulasan Produk

Tidak ada ulasan