TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 12V dc 25A 300W RWS300B-12

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 12V dc
Output current = 25A
Rated power = 300W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting type = Chassis mount Package type = With cover Length = 41mm
Width = 102mm
Depth = 170mm
Efficiency = 79%, 82%
Weight = 900g
UL/CSA/EN60950-1, CE. 50W to 600W Single Output Industrial Power Supplies, RWS Series. TDK-Lambda RWS-B series AC-DC power supplies consist of four models with rated voltages from 50 to 600W. The products feature simple function design, small size, and high efficiency. The RWS-B series switch mode power supplies are positioned as mid-range products with simple features. The RWS-B series is offered in a simple, highly efficient, small power supply package. The improved efficiency at low loads and standby power consumption reduce the environmental impact. RWS-B power supplies achieve excellent thermal performance, allowing for cooler operation across the entire operating temperature range of -10 to +70°C. The RWS100B and RWS150B models are convection cooled, while the higher power models have internal cooling fans. These enclosed AC-DC power supplies operate with a universal input from 85 to 265 V ac and are suitable for a variety of applications including industrial, test and measurement, broadcast, communications and LED signage. Low profile High efficiency Universal input range Screw-down connections Level B EMI

Ulasan Produk

Tidak ada ulasan