TDK (TDK-Lambda) TDK-Lambda Switching Power Supply 12V dc 1.3A 15W HWS15A-12

Sebelum PPN:
Rp879.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Output voltage = 12V dc
Output current = 1.3A
Rated Power = 15W
Number of Outputs = 1
Input voltage = 120 → 370 V dc, 85 → 265 V ac
Mounting Type = Chassis Mount Package Type = Open Frame Length = 82mm
Width = 26.5mm
Depth = 80mm
Efficiency = 85%
Weight = 180g
EN55011/EN55022-B, FCC-B, VCCI-B. UL / CSA / EN60950-1 / UL508 (with cover). Only products with A at the end of the part number are covered types, others are open frame types. . HWS-A Series 15 W to 1500 W Single Output Industrial Power Supplies. TDK-Lambda HWS-A series AC-DC power supplies consist of five models with rated output power of 15 W-150 W. The existing HWS series has been significantly upgraded and is compatible with the new HWS-A series, making it easy to upgrade. This switching power supply is up to 12% lighter than the previous series, and contributes to reducing the environmental burden with up to 91% efficiency and ultra-low power consumption at no load. HWS-A power supplies operate with a universal input voltage of 85-265 V ac. The 50 W, 100 W and 150 W models feature active power factor correction. The operating temperature range of the HWS-A models is -10°C to +50°C at full load, up to 70°C with proper derating. Typical applications for switching power supplies include factory automation, process control, LED displays and billboards, instrumentation, and broadcasting and communication equipment. High efficiency up to 91% Wide range AC input Low cost Easy system cooling Supports global use Limited lifetime warranty

Ulasan Produk

Tidak ada ulasan