TDK (TDK-Lambda) TDK-Lambda DIN rail mounting switching power supply, DRJ100-24-1/E, Output: 4.2A, Rating: 100.8W Input voltage: ac, dc 24V dc/

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Series = DRJ100
AC or DC input voltage = ac, dc
Input voltage = 85 → 264V ac / 120 → 370V dc
Output voltage = 24V dc
Output current = 4.2A
Rated power = 100.8W
Number of Outputs = 1
Width = 45mm
Maximum temperature = +70℃
15 W to 100 W DRJ DIN Rail PSU. TDK's DRJ series is a compact DIN rail power supply with high power density. . Features and Benefits:. Power supplies dedicated to DIN rail mounting. Compact design, all models are 75 mm high. High efficiency up to 90%. Wide operating temperature range from -20 °C to +70 °C, meets SEMI-F47 standards (200 V ac input). . Applications. DRJ DIN Rail PSUs are ideal for space-limited industrial applications requiring high power.

Ulasan Produk

Tidak ada ulasan