TDK (TDK-Lambda) Switching Power Supply ZWS-BAF Series

Sebelum PPN:
Rp889.900 - Rp1.899.900
Spesifikasi
Cooling MethodNatural air cooling
FunctionOvercurrent protection, overvoltage protection, series operation
Input Frequency (Hz)47~63
Insulation Resistance (MΩ)100min (Output-FG: 500VDC, 25°C, 70%RH)
Leakage Current0.5mA or less (at 100/230VAC: 0.2/0.4)
Number of PhasesSingle-phase
Operating Temperature (°C)Natural air cooling/-10 to 70 (-10 to 50/100%, 60/75%, 70/50%)
Storage Temperature (°C)-30~75
Terminal ShapeConnector
Vibration Resistance10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions
Withstand VoltageInput-FG / 2kVAC (10mA) , Input-Output / 3kVAC (10mA) , Output-FG / 500VAC (20mA) 1 minute each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Built-in active filter circuit, compliant with harmonic current regulations. High efficiency and reduced standby power consumption. Approximately 30% smaller and 20% lighter than conventional products. Considering industrial use, 100% 50℃ is achieved. Free warranty period of 5 years (conditional).
Use
Computer, communication, medical, measurement, FA, semiconductor, etc.

Ulasan Produk

Tidak ada ulasan