Schneider Electric Switching power supply panel mount type

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp3.399.900
Spesifikasi
Operating Ambient Temperature (°C)-25 (Optimized type: -20, Panel mount type -30 / -10) to +70 (with temperature derating)
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A rich lineup of 13 types with outputs ranging from 10W to 480W at 24Vdc is available to suit a variety of applications, from control panels to device integration. The modular ABLM series offers compact, low-output models (10W to 60W), the optimized ABLS series covers up to 480W and pursues space efficiency, and the panel-mounted ABLP series comes in 100, 150, and 240W. Up to 50% smaller than the previous Phaseo series. Compliant with various safety standards, including the new European product safety standard "IEC 62368-1," as well as UL1310 Class 2 (some models). A substrate coating that protects against moisture and chemical solvents is standard (optimized book type only). Designed for DIN rail mounting (modular types can be panel mounted without options, panel-mount types can be DIN rail mounted with optional brackets). Operating ambient temperature: -25°C (optimized type: -20°C, panel mount type: -30/-10°C) to +70°C (temperature derating required)

Ulasan Produk

Tidak ada ulasan