TDK (TDK-Lambda) Switching power supply 1000W RWS1000B series

Sebelum PPN:
Rp7.299.900
Spesifikasi
AS ONE Part Number67-0478-43
Applicable StandardNoise terminal voltage, noise electric field strength: Compliant with EN55011/EN55032-B, FCC-B, VCCI-B, Immunity: Compliant with IEC61000-6-2, IEC61000-4-2, -3, -4, -5, -6, -8, -11
Cooling MethodForced air cooling
Efficiency(100/115VAC) 81%/82% (200/230VAC) 85%/85%
Harmonic current regulationIEC61000-3-2 compliant
Height (mm)63
Holding Time (ms)20
Input Current (A)(100/115VAC) 13/11 (200/230VAC) 7/5.5
Input Frequency (Hz)47~63
Insulation Resistance (MΩ)100min (Output-FG: 500VDC, 25°C, 70%RH)
Leakage Current1.2 mA or less
Length (mm)198
Number of PhasesSingle-phase
Operating Temperature (°C)-20~60(-20~50/100%, 60/65%)
Output Current (A)(Maximum) 84
Output Voltage Adjustment Range (V)10.2~13.8
Output voltage (V)DC12
Overcurrent Protection88.2A~
Overvoltage ProtectionDC14.4~17.4V
Power Factor0.98/0.95
Rated Power (W)1000
Ripple Noise (mVp-p)150(0≤Ta≤70°C) /180(-20≤Ta<0°C)
Safety StandardCertification: CSA60950-1, EN60950-1, UL60950-1, CSA62368-1, EN62368-1, UL62368-1 Compliant with: Electrical Appliance and Material Safety Act
ShapeWith chassis (unit)
Storage Temperature (°C)-30~75
Temperature fluctuation0.02%°C
Vibration Resistance10 to 55 Hz (sweep for 1 minute) 19.6 m/s² constant, 1 hour in each of X, Y, and Z directions
Width (mm)127
Withstand VoltageInput-FG/2kVAC (20mA) , Input-Output/4kVAC (20mA) , Output-FG/1.5VAC (20mA) for 1 minute each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Maximum output power: 1000W
Input voltage range: 85-265VAC
Operating temperature range: -20 to +60°C (-20 to +50°C: 100%, +60°C: 60%)
External dimensions (WxHxD) mm: 127 x 63 x 198

Ulasan Produk

Tidak ada ulasan