TDK (TDK-Lambda) Switching power supply

Sebelum PPN:
Rp1.599.900
Spesifikasi
Depth D (mm)120
Efficiency87% Typ.
Height H (mm)82
InputSingle-phase
Input Voltage (V)AC85~265, DC120~370
Maximum Output Current (A)2.2
Maximum Output Power (W)52.8
Output voltage (V)DC19.2~28.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated output voltage (DC V)24
Width (mm)31.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*However, at low temperatures (ambient temperature -40 to -10°C), the unit may not start depending on the input voltage and load conditions. For details, please refer to the Start-up Conditions at Low Temperatures (Specifications). (Note 1)
*Both sides of the board are coated to improve moisture and dust resistance. However, some areas are not coated, so full effectiveness may not be expected. (Note 2)
Feature
<Power supplies for highly resistant environments and heavy industrial equipment>
Start-up guaranteed at an ambient temperature of -40°C (Note 1)
Internal substrate coating (Note 2)
Compliant with the US Department of Defense military standard "MIL-STD-810F" (vibration and shock resistance)
<Environmentally friendly>
Contributing to energy savings in customer equipment through further improved efficiency, improved efficiency at light loads, and reduced no-load power consumption
<Easy to use>
Can be installed in a 2U rack without any dead space
<Safety and Security>
Longer life reduces the maintenance frequency of customer equipment. Double-sided board inherited from previous model. Safety is ensured by adopting "safety terminals" that cover live parts, and terminal screws do not fall off, preventing screw loss.

Ulasan Produk

Tidak ada ulasan