Schneider Electric Small Bulb Rotating Light Φ110 ASLB Series (with Buzzer)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.499.900
Spesifikasi
Height (mm)220
Mounting Diameter (Φmm)80
Power Consumption (W)7
ToneBuzzer
Width (mm)116

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ110, wall-mounted type, buzzer, ideal for stores.
This bulb rotating light can be mounted on a wall without spoiling the aesthetics of the building, as the wiring is not exposed to the outside.
When installing at a high place, the unit can be installed upside down to improve visibility from below.
It uses a unique one-touch connector system, making it easy to install and remove from control panels, etc.
Even after wiring, it can be removed with one touch, preventing the rotating light from being damaged when moving or transporting the control panel.
A high-performance EPDM foam gasket is used on the installation surface to prevent water and dust from entering through the installation surface.
For AC use, a low voltage incandescent bulb of 12V5W is used.
The buzzer type has a maximum volume of 90dB.
(The built-in volume control allows adjustment from a minimum of 70dB to a maximum of 90dB.) In addition, the buzzer that is linked to the rotating light can be set to one of four different buzzer sounds using the built-in dip switch.
One spare bulb is included.
The protection rating of the type without buzzer is IP54, and that of the type with buzzer is IP23.
(When installed in the correct direction)

Ulasan Produk

Tidak ada ulasan