Schneider Electric Safety relay 24 V, 6 channels, safety contact Acti9

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number65-8063-71
SpecificationPower supply voltage: 24V; Number of channels: 6; Function: Emergency stop; Range: Preventa; Terminal type: Screw; Width: 45mm; Length: 100mm; Code number: 200-6137

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric Preventa Series Safety Relays - XPS Universal Range XPSUDN series safety relay modules are used to protect both users and machines by immediately stopping hazardous motions when commanded by the user or when a fault is detected within the safety circuit. This type of safety relay is primarily used to monitor: Emergency stop circuits Switches activated by protective devices Mechanical guard switches Circuits with either a resistive or 2 NC contacts

Ulasan Produk

Tidak ada ulasan