Schneider Electric Safety relay 24 V ac/dc 1 channel 5 safety contacts

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.499.900
Spesifikasi
AS ONE Part Number65-8064-65
SpecificationPower supply voltage: 24V ac/dc; Number of channels: 1; Safety contacts: 5; Function: Emergency stop; Auxiliary contacts: 4; Range: Preventa; Terminal type: Spring; Depth: 120mm; Length: 100mm; Code number: 201-1496

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric Preventa Series Safety Relays - XPS Universal Range XPSUAF series safety relay modules protect both users and machines by immediately stopping hazardous movements on command from the user or in case of a fault in the safety circuit. This type of safety relay is primarily used in monitoring applications such as: Monitoring of emergency stop circuits Switches activated by protective devices Mechanical guard switches Magnetic switches with antivalent or 2 NC contacts Proximity safety switches with antivalent contacts PNP sensors RFID safety switches Type 4 light curtains Features & Benefits The start function can be set by a selector switch on the front side Maintenance is made easy by solid-state diagnostic outputs with full status information With this safety module non-valent contacts can be connected NC in series and NO in parallel to monitor more antivalent contacts 6 LEDs on the front side indicate information on the status of the monitoring circuits 16 terminals with safe expansion connections Removable terminal block for connection type Automatic, manual and monitored start 2 safety inputs with 3 NO outputs The control output is a pulse output configurable to 3NO / OFF 2 safety inputs with 3 NO outputs The safety level of the relay is: Able to reach PL e / Category 4 in accordance with ISO 13849-1. Capable of reaching SILCL 3 in accordance with IEC 62061. Capable of reaching SIL 3 in accordance with IEC 61508. Forms part of the Preventa Safety Automation series of products. The relay has a rated supply voltage of 24 V ac -15 → 10%. The device has internal and electronic input protection. Maximum response time when input opens: 20 ms. Mounting support: 35mm symmetrical DIN rail. Rated insulation voltage: 250

Ulasan Produk

Tidak ada ulasan