Schneider Electric Safety relay 24 V ac/dc 1 channel 5 safety contacts

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.599.900
Spesifikasi
AS ONE Part Number65-8064-13
SpecificationPower supply voltage: 24V ac/dc; Number of channels: 1; Safety contacts: 5; Function: Emergency stop monitoring; Auxiliary contacts: 4; Range: Preventa; Terminal type: Spring; Width: 22.5mm; Length: 100mm; Code number: 201-1493

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric Preventa Series Safety Relays - XPS Universal Range XPSUEP series safety modules are designed and manufactured to extend the number of safety output contacts of the XPS Universal safety modules. These modules also feature base modules such as emergency stops, limit switches and two-hand controls. When using XPSUAT as the base module, use the configuration to select whether the outputs of the XPSUEP follow the immediate or time delayed outputs of the XPSUAT. Features & Benefits Three LEDs on the front indicate information on the status of the monitoring circuits Start input depends on the host module Zero safety inputs, expansion bus 4 NO + 2 single NC safety outputs Connection is made via the base module Connector One solid-state diagnostic output with full status information Connection type removable terminal block 16 terminals The Schneider Electric Preventa Safety Module - XPSUEP14AC forms part of the Preventa Safety Automation series of products Preferentially used to increase the number of safety contacts Safety Levels: PL e/Category 4 for normally open relay contacts in accordance with ISO 13849-1, SILCL 3 for normally open relay contacts in accordance with IEC 62061, SIL 3 for normally open relay contacts in accordance with IEC 61508, PL c/Category 1 for normally closed relay contacts in accordance with ISO13849-1 and SILCL 1 for normally closed relay contacts in accordance with IEC62061 and can reach SIL 1 for normally closed relay contacts according to IEC61508 Rated supply voltage is 24 V AC -15 → 10% and 24 V DC - 20 → 20% Internal and electronic input protection types Input compatibility is normally closed, XC limit switch, mechanical contact, normally closed, anti-valent pair, OSSD pair, and 3-wire proximity sensor Power consumption: 1.5W, 24V (DC) Safety outputs: 4 NO redundant, 2 NC single Conventional free air thermal current: 8 A

Ulasan Produk

Tidak ada ulasan