Schneider Electric Safety relay 24 V ac/dc 1 channel 5 safety contacts

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-8063-99
SpecificationPower supply voltage: 24V ac/dc; Number of channels: 1; Safety contacts: 5; Function: Emergency stop; Auxiliary contacts: 4; Range: Preventa; Terminal type: Screw; Depth: 120mm; Length: 100mm; Code number: 201-1483

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric Preventa Series Safety Relays - XPS Universal Range XPSUDN series safety relay modules are used to protect both users and machines by immediately stopping hazardous movements when commanded by the user or when a problem is detected within the safety circuit. This type of safety relay is primarily used in monitoring applications such as: Monitoring of emergency stop circuits Switches activated by protective devices Mechanical guard switches Magnetic switches with antivalent or 2 NC contacts Proximity safety switches with antivalent contacts PNP sensors RFID safety switches Type 4 light curtains Features & Benefits Functions can be configured using a selector switch on the front Solid-state diagnostic outputs with full status information make maintenance easy To monitor more antivalent contacts with this safety module, the nonvalent contacts can be connected in series with the NC and the NO in parallel 16 LEDs on the front indicate information on the status of the monitoring circuits 32 terminals with safe expansion connections Removable terminal block for connection types Automatic, manual and monitored start-up 6 safety inputs and 7 ON/OFF configurable pulse outputs 1 solid-state diagnostic output with full status information 3 NO + 1 NC safety output Safety levels for the Schneider Electric Preventa Safety Module - XPSUDN33AP relay include: Meets PL e / Category 4 for normally open relay contacts according to ISO 13849-1, can reach SILCL 3 for normally open relay contacts according to IEC 62061, can reach SIL 3 for normally open relay contacts according to IEC 61508, meets PL c / Category 1 for normally closed relay contacts according to ISO 13849-1, can reach SILCL 1 for normally closed relay contacts according to IEC 62061, can reach SIL 1 for normally closed relay contacts according to IEC 61508 Forms part of the Preventa Safety Automation series of products Available in electrical circuit types NC pair, PNP pair, anti-parallel pair and OSSD pair The rated supply voltage for this relay is 48 to 240 V ac/dc - 10 → 10 % The device has internal and electronic input protection Input Associated fuse ratings: 10A gG for NO relay output circuits, 4 for NC relay output circuits A gG Conventional free air thermal current: 16 A Maximum line resistance: 60°

Ulasan Produk

Tidak ada ulasan