Schneider Electric Safety relay 24 V ac/dc 1 channel 5 safety contacts

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-8064-62
SpecificationPower supply voltage: 24V ac/dc; Number of channels: 1; Safety contacts: 5; Function: Emergency stop; Auxiliary contacts: 8; Range: Preventa; Terminal type: Spring; Width: 45mm; Length: 100mm; Code number: 201-1473

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric Preventa Series Safety Relays - XPS Universal Range XPSUDN series safety relay modules are used to protect both users and machines by immediately stopping hazardous movements when commanded by the user or when a problem is detected within the safety circuit. This type of safety relay is primarily used in monitoring applications such as: Schneider Electric Preventa Safety Module - XPSUDN13AC is a safety module that can be used to monitor a wide range of electrical and mechanical equipment, from electrical and mechanical equipment to electrical and mechanical equipment. It is ideal for applications where the application requires a high level of electrical and mechanical equipment. It can also be used for electrical and mechanical equipment where the electrical and mechanical equipment ... Meets PL e / Category 4 for normally open relay contacts according to ISO 13849-1, can reach SILCL 3 for normally open relay contacts according to IEC 62061, can reach SIL 3 for normally open relay contacts according to IEC 61508, meets PL c / Category 1 for normally closed relay contacts according to ISO 13849-1, can reach SILCL 1 for normally closed relay contacts according to IEC 62061, can reach SIL 1 for normally closed relay contacts according to IEC 61508 Forms part of the Preventa Safety Automation series of products Available in electrical circuit types NC pair, PNP pair, anti-parallel pair and OSSD pair The rated supply voltage of this relay is 24 V ac - 15 → 10 % and 24 V dc - 20 to 20 % The device has internal and electronic input protection Input Associated fuse rating: 10A for NO relay output circuit gG, 4 A for NC relay output circuits gG Conventional free air thermal current: 16 A Maximum line resistance: 60°

Ulasan Produk

Tidak ada ulasan