Schneider Electric Safety relay 24 V 2 channels 3 safety contacts

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-8064-50
SpecificationPower supply voltage: 24V; Number of channels: 2; Safety contacts: 3; Function: Emergency stop; Auxiliary contacts: 8; Range: Preventa; Terminal type: Screw; Width: 22.5mm; Length: 100mm; Code number: 200-6134

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric Preventa Series Safety Relays - XPS Universal Range XPSUAK series safety relay modules are used to protect both users and machines by immediately stopping hazardous actions when commanded by the user or when a problem is detected within the safety circuit. This type of safety relay is primarily used in monitoring applications such as: Preventa Safety Module - XPSUAK12AP 20 terminals with safe expansion connections Removable terminal block for connection types Automatic, manual and monitored start-up 2 safety inputs with 2 NO + 1 NO Outputs The control output is a pulse output configurable to 3NO / OFF 20 terminals with safe expansion connections Removable terminal block for connection types Automatic, manual and monitored start-up 2 safety inputs with 2 NO + 1 NO ... Meets PL e / Category 4 for normally open relay contacts according to ISO 13849-1, can reach SILCL 3 for normally open relay contacts according to IEC 62061, can reach SIL 3 for normally open relay contacts according to IEC 61508, meets PL c / Category 1 for normally closed relay contacts according to ISO 13849-1, can reach SILCL 1 for normally closed relay contacts according to IEC 62061, can reach SIL 1 for normally closed relay contacts according to IEC 61508 Forms part of the Preventa Safety Automation series of products The rated supply voltage of this relay is 24 V ac - 15 → 10 % and 24 V dc - 20 to 20 % The device features internal and electronic input protection Inputs Magnetic Switch Monitoring RFID Switch

Ulasan Produk

Tidak ada ulasan