Schneider Electric Safety relay 24 V 2 channels 2 safety contacts

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-8063-78
SpecificationPower supply voltage: 24V; Number of channels: 2; Safety contacts: 2; Function: Emergency stop; Auxiliary contacts: 8; Range: Preventa; Terminal type: Screw; Width: 22.5mm; Length: 100mm; Code number: 200-6140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric Preventa Series Safety Relays - XPS Universal Range This safety relay has a superior design that allows monitoring of hazardous operations. To initiate a hazardous operation, both operators must be activated within 0.5 seconds. This is called synchronous actuation. If either of the two push buttons is released during a hazardous operation, the control sequence is automatically cancelled. The user can resume the hazardous operation using both push buttons and reactivate them within the required time interval. XPSUS series safety modules are created and designed to monitor: Emergency Stop Guard Switches Magnetic Switches Proximity Safety Switches PNP Sensors RFID Safety Switches Safety Light Curtains Two-Hand Control Stations Enable Switches Features & Benefits Automatic, manual and monitored start Two safety inputs Three configurable ON/OFF pulse outputs Two NO safety outputs One solid-state diagnostic output with full status information Removable Terminal Block as connection type Schneider Electric Preventa Safety Module - Forms part of the Preventa Safety Automation range from XPSUS12AP Product Safety Level Can reach PL e/category 4 to ISO 13849-1, SILCL 3 to IEC 62061, SIL 3 to IEC 61508 Electrical circuit types are NC pair, PNP pair, Antialent pair and OSSD pair Supply voltage is 24 V DC - 20 → 20 % and 24 V ac - 15 → 10 % Internal and electronic input protection types Magnetic Switch Monitoring RFID Switch

Ulasan Produk

Tidak ada ulasan