Schneider Electric Rotary Handle for Fupact Gs Gsb1250, Fupact Gs Gsd1250, TeSys Gs Gs2V Black TeSys Gs2Ah

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-7830-38
SpecificationType: External rotary handle ; Range: TeSys ; Series: Gs2Ah ; Handle color: Black ; Code number: 221-1105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric TeSys GS external operating handles for 3 and 4 pole 1250A IEC fuse switch circuit breakers GS2V and GS2VB. The black handle with grey front plate is lockable and can be mounted on the door of an IP65 rated enclosure, suitable for front side operation. Shaft can be fitted for external operator GS2AE. Various lengths available (sold separately). Green Premium compliant (RoHS / REACh) *As of October 2022 No toxic metals Mercury free

Ulasan Produk

Tidak ada ulasan