TOYOZUMI Power transformer lug terminal (soldered terminal) type BR1 series

Sebelum PPN:
Rp519.900 - Rp1.899.900
Spesifikasi
Primary Voltage (V)100/110
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of InsulationClass A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
100 V input, 30 V output or less 200 V system, 24 V output or less Single-phase, compound winding, 50/60 Hz, withstand voltage AC 1.5 kV (partially, 0.5 kV between secondary and iron core), applicable standard JIS C-6436 A Seed insulation (Temperature rise 60°C or less)

Ulasan Produk

Tidak ada ulasan