TOYOZUMI Power transformer

Sebelum PPN:
Rp1.099.900 - Rp32.999.900
Spesifikasi
Frequency (Hz)50/60
Insulation Resistance (MΩ)Over 100
Number of PhasesSingle-phase
Primary Voltage (V)380/R400/420/440
ROHS Directive (Corresponding to 10 Substances)Correspondence
Secondary Voltage (V)R100/110/115
ShapeTP
SpecificationDuplex, with electrostatic shield
Withstand Voltage (kV)AC2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan