TOYOZUMI Power transformer

Sebelum PPN:
Rp6.099.900 - Rp40.999.900
Spesifikasi
Applicable StandardEN61558-2-4 : 2009
Frequency (Hz)50/60
Insulation Resistance (MΩ)Over 100
Number of PhasesSingle-phase
Primary Voltage (V)200/220/230/240
ROHS Directive (Corresponding to 10 Substances)Correspondence
Secondary Voltage (V)100
ShapeTP
SpecificationDouble-wound, electrostatic shielded, with ground terminal
Temperature rise80 ° C or less
Type of InsulationB
Withstand Voltage (kV)Between primary and secondary/between primary and ground: withstand voltage AC3.64, between secondary and ground: withstand voltage AC1.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan