Schneider Electric Power meter LCD PM8000 series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp27.999.900
Spesifikasi
AS ONE Part Number65-7310-79
SpecificationDisplay Type: LCD; Depth: 27mm; Operating Temperature Min: -25°C; Operating Temperature Max: +60°C; Approval: IEC, IEC60529; Code Number: 913-9655

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Schneider Electric PM8000 Power Meter
Schneider Electric PM8000 series meters help improve energy efficiency, split billing or cost allocation, and increase productivity by tracking consumption and identifying conditions that may pose risk to equipment or processes. The meters are easy to install and network, make energy information accessible, and integrate with StruxureWare applications to put the information at your fingertips.
Panel or DIN rail mounting (model dependent) Various models with or without display Various form factors for fast configuration, pluggable connectors and free setup application Local data access on high resolution color graphic display with multiple language support High accuracy energy metering Min/Max data recording Historical data trending for parameters such as energy, demand and power factor Event recording Alarms can be set to start recording, perform control and send email or text message Dual port Ethernet for daisy chaining, redundant loops and multiple protocols CT/VT polarity can be reversed via front panel, web page or software Customizable on-board web page Historical data files can be "pushed" via email RS485 serial port Ethernet to serial gateway Modbus master capability Secure user accounts can be set
I/O Modules:
Up to 4 field installable I/O modules per power meter: 913-9643 913-9643 - 4 analog inputs, 2 analog outputs; 913-9652 913-9652 - 6 digital inputs, 2 relay outputs

Ulasan Produk

Tidak ada ulasan