Schneider Electric Power LED Rotating Light Φ84 LRX-A Series Direct Mount (Lampu Rotari)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.499.900 - Rp3.499.900
Spesifikasi
Height (mm)149.5
Mounting Diameter (Φmm)50
ToneNone
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ84, direct mount type, unique technology makes it small yet amazingly bright.
A small LED rotating light that saves space.
It comes standard with a "spot lens" and is designed to be highly visible from above and below.
Visibility can be further improved by attaching optional diffusion lenses.
The light is reflected by a curved mirror, making it just as bright as an incandescent bulb.
The AC/DC 24V specification can be directly driven by a PLC.
(Can be controlled with a PLC that supports DC24V 200mA or more and inrush current of 2A or more) The globe is made of impact-resistant polycarbonate resin.
The AC100V model comes with a power plug.
Protection characteristics are IP23 (when installed in the correct direction).
If you attach the optional rubber base, it will be IP65 compliant.

Ulasan Produk

Tidak ada ulasan