Schneider Electric Power LED Rotating Beacon LRMT Series Φ130 Earthquake-Resistant Direct Mount

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorRed
Height (mm)184
Lead Wire Length (mm)4000
Mounting Diameter (Φmm)70
Power Consumption (W)3
Rated Control Power Supply Voltage (V)12 DC
ToneNone
Width (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ130, magnetic detachable type, convenient for construction machinery and vehicles. A magnetic detachable type LED rotating light with a wide range of power supply voltages, suitable for construction machinery and vehicles.
*1 "Spot lens" is used as standard, and the design provides high visibility from above and below.
Visibility can be further improved by attaching optional diffusion lenses.
The 24V DC model can be directly driven by a PLC.
(DC24V 200mA or more, inrush current 2A or more can be controlled with a compatible PLC) Protection characteristics: IP54 (when installed in the forward direction). *1 Intended for use as a work warning light for construction vehicles.
There is a risk of falling while the vehicle is moving.
Be sure to remove it before riding.

Ulasan Produk

Tidak ada ulasan