TDK (TDK-Lambda) On-board DC-DC converter CCG series

Sebelum PPN:
Rp219.900 - Rp539.900
Spesifikasi
Height (mm)11.5
Length (mm)10.4
ShapeBoard mounting
Terminal ShapeDIP
Width (mm)15.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Ultra-compact, wide input voltage range isolated DC-DC converter Ultra-compact design allows space saving in mounting area Wide operating temperature range: -40℃ to +100℃
Terminal type: SMD type (compatible with reflow soldering)
Withstand voltage (input-output, 1 minute): DC1500V, AC1000V
Functions: Remote ON/OFF control (standard specification), variable external output (standard specification *single output only)

Ulasan Produk

Tidak ada ulasan