TDK (TDK-Lambda) On-board DC-DC converter CCG series

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number67-0434-22
Efficiency0.77
Height (mm)11.5
Input Voltage Range (V)DC9~36
Length (mm)10.4
Number of Outputs1
Output Current (A)(Maximum) 0.8
Output Voltage Adjustment Range (V)3.135~3.63
Rated Input Voltage (V)DC24
Rated Output Power (W)3
Rated Output Voltage (V)DC3.3
ShapeBoard mounting
Terminal ShapeDIP
Width (mm)15.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ultra-compact, wide input voltage range isolated DC-DC converter Ultra-compact design allows space saving in mounting area Wide operating temperature range: -40℃ to +100℃
Terminal type: SMD type (compatible with reflow soldering)
Withstand voltage (input-output, 1 minute): DC1500V, AC1000V
Functions: Remote ON/OFF control (standard specification), variable external output (standard specification *single output only)

Ulasan Produk

Tidak ada ulasan