Schneider Electric Network Management Card 3 EM

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900
Spesifikasi
Communication portHTTP over secure socketsLayer (HTTPS) SSHFTPHTTPTCP (Transmission Control Protocol) DHCPBOOTP (Bootstrap Protocol) TCP/IP
Depth (cm)11.4
Height (cm)3.8
Included PartsTemperature sensor, user manual, USB cable
Operating Temperature (°C)-5~45
Relative Humidity (%RH)0~95
Storage Temperature (°C)-15~65
Width (cm)12.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The latest model of network card with enhanced security and improved processing performance.
SNMP-based power management is possible using various network management products.
In addition, when used in conjunction with PowerChute Network Shutdown, you can safely shut down your system in the event of a power failure.
UPS can be monitored and managed using a web browser.
The ambient temperature can be monitored using the temperature probe (AP9335T) included with the product.

Ulasan Produk

Tidak ada ulasan