Schneider Electric Rotating Bulb Light Medium-Sized AM Series Ø130mm (Lampu Rotari)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.799.900
Spesifikasi
Height (mm)196
Lead Wire Length (mm)400
Mounting Diameter (Φmm)120
ToneNone
Width (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ130, direct mount type, uses 40W bulb (35W for 24V) To achieve maximum brightness, a 35W bulb is used for DC and a 40W bulb for AC.
The globe is made of impact-resistant polycarbonate resin, and the mounting bolts and nuts are made of stainless steel, which is highly resistant to salt and rust.
One spare bulb is included.
Protection characteristics are IP23 (when installed in the correct direction).

Ulasan Produk

Tidak ada ulasan