TDK (TDK-Lambda) Lambda Inlet Filter for Single Phase Power Supply Accessory RPA-2006R
#Grup produk P112464013
Spesifikasi
| Attenuation Frequency Range (MHz) | Common mode: 0.5 to 8 (10 dB guaranteed) , Differential mode: 2 to 30 (15 dB guaranteed) |
|---|---|
| DC Resistance (Max.) | 100mΩ |
| Height (mm) | 50 |
| Insulation Resistance (MΩ) | 100min(DC500V/1min) (20±15°C, 65±20°C) |
| Leakage Current | 0.01mA or less (DC250V/60Hz) |
| Length (mm) | 22.4 |
| Number of Phases | Single-phase |
| Operating Humidity (%RH) | 15~85 |
| Operating Temperature (°C) | -25~85 |
| Performance | Pulse Attenuation |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Current (A) | 6 |
| Rated Voltage (V) | AC/DC250 |
| Safety Standard | Certification: EN60939 (NEMKO) , UL1283, CSA C22.2 No.8 Compliant with Electrical Appliance and Material Safety Law |
| Shape | IEC inlet |
| Specification | Low leakage current characteristic type |
| Storage Humidity (%RH) | 5~85 |
| Storage Temperature (°C) | -25~85 |
| Temperature rise | 30 |
| Terminal | Faston |
| Type | High voltage pulse compatible inlet socket |
| Vibration Resistance | 10 to 55 Hz (sweep 1 minute) 1.5 mm constant X, Y, Z directions for 2 hours each |
| Width (mm) | 58.8 |
| Withstand Voltage (V/s) | AC1500/60 (line to earth) (20±15°C, 65±20°C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Accessory Type = Single Phase Filter Compatible Products = Single Phase Power Supply Input Current Range = Maximum of 6ATDK-Lambda RPE/RPA Series Inlet Type Noise Filters. TDK-Lambda noise filters are designed for enclosed and open frame power supplies.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Lambda%20Inlet%20Filter%20for%20Single%20Phase%20Power%20Supply%20Accessory%20RPA-2006R/0dP112464013-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
