TDK (TDK-Lambda) Lambda EMC Filter Single Phase 20A Panel Mount

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
DC Resistance (Max.)22mΩ
Derating Start Temperature (°C)55
Height (mm)52
Insulation Resistance (MΩ)100min(DC500V/1min) (20±15°C, 65±20°C)
Leakage Current1mA or less (DC250V/60Hz)
Length (mm)35
Operating Humidity (%RH)15~85
Operating Temperature (°C)-25~85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)20
Rated Voltage (V)AC/DC250
Recommended Tightening Torque Range (N m)1.27
Safety StandardEN60939(SEMKO) , UL1283, CSA C22.2No.8
ShapeLow profile
Storage Humidity (%RH)5~85
Storage Temperature (°C)-25~85
Temperature rise30
TerminalTerminal block
Vibration Resistance10 to 55 Hz (sweep for 1 minute) 1.5 m/s² constant, 2 hours in each of X, Y, and Z directions
Width (mm)127
Withstand Voltage (V/s)AC2500/60 (between line and earth) (20±15°C, 65±20°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Maximum Rated Current = 20A
Maximum rated voltage = AC250V
Mounting Type = Panel Mount Termination Style = Number of Screw Phases = 1

Ulasan Produk

Tidak ada ulasan