Schneider Electric Interface plug-in relay pre-assembled 5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900
Spesifikasi
AS ONE Part Number65-8089-05
SpecificationCoil voltage: 24V dc; Input voltage Max: 24V dc; Contact configuration: DPDT; Mounting type: DIN rail; Switching voltage: 250V; Series: RXG; Code number: 203-5239

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The pre-assembled Schneider Electric Interface Plug-in Relay belongs to the RXG series. It has standard contact operation. Maximum switching voltage is 250V. IP20 certified. Operating temperature: -40°C → 85°C. DIN rail mounting

Ulasan Produk

Tidak ada ulasan