Schneider Electric Interface plug-in relay pre-assembled 1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-8087-56
SpecificationCoil voltage: 12V dc; Contact configuration: SPDT; Mounting type: DIN rail; Switching voltage: 250V; Series: RSB; Code number: 203-5249

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pre-assembled Schneider Electric Interface Plug-in Relays belong to the RSB series. Features standard contact operation. IP20 certified. Operating temperature: -40°C → 85°C

Ulasan Produk

Tidak ada ulasan