Schneider Electric Harmony Electromagnetic Relay RXM*AB General-Purpose Assembled Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp439.900
Spesifikasi
Coil Voltage (V)DC24
LEDYes
Module[Protection module] None (optional)
Number of Contacts4 poles
Rated Output Current (A)3
Specification[Test button] Yes
Suitable SocketsRXZE2M114/RXZE2M114M/RXZE2S111M/RXZE2S114M/RXZE14P
TerminalPlugin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Space-saving slim I/O relays and slim interface relays. Mini universal relays available in a wide variety of contact points up to 4 poles. Numerous models are available with integrated sockets and protective circuits that do not require assembly. Models with test buttons and LEDs that are convenient for checking the operation of relay circuits are also available.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait