Schneider Electric Explosion-proof bulb rotating light Φ215 ABL series explosion-proof

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp30.999.900
Spesifikasi
ColorYellow
Height (mm)266
Mounting Diameter (Φmm)175
Power Consumption (W)7
Rated Control Power Supply Voltage (V)100 AC
ToneNone
Width (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ215, direct mounting type, explosion-proof, pressure-resistant and explosion-proof rotating beacon that can be used in Class 1 designated hazardous materials locations and conforms to IEC standards.
(Structural standard: Exd II BT5, Industrial Safety Technology Association type certification number: No. TC17095) Can be used in Class 1 hazardous locations.
The glove has a double structure of hard glass and acrylic resin, and is further protected by a guard.
The body is made of aluminum alloy and has been treated with a baked paint finish.
The terminal box opening is designed to be wide, making wiring easy.
The carefully designed curved reflector and high-tech plating produce a powerful flash despite its small size.
One spare bulb is included.
The protection rating is IP66.
(When installed in the correct direction)

Ulasan Produk

Tidak ada ulasan