Schneider Electric Explosion-Proof Rotating Light (Lampu Rotari)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp30.999.900
Spesifikasi
Height (mm)266
Mounting Diameter (Φmm)175
ToneNone
Width (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ215, direct mounting type, explosion-proof, pressure-resistant and explosion-proof rotating beacon that can be used in Class 1 designated hazardous materials locations and conforms to IEC standards.
(Structural standard: Exd II BT5, Industrial Safety Technology Association type certification number: No. TC17095) Can be used in Class 1 hazardous locations.
The glove has a double structure of hard glass and acrylic resin, and is further protected by a guard.
The body is made of aluminum alloy and has been treated with a baked paint finish.
The terminal box opening is designed to be wide, making wiring easy.
The carefully designed curved reflector and high-tech plating produce a powerful flash despite its small size.
One spare bulb is included.
The protection rating is IP65.
(When installed in the correct direction)

Ulasan Produk

Tidak ada ulasan