TDK (TDK-Lambda) EMC filter for power line

Sebelum PPN:
Rp6.799.900 - Rp11.999.900
Spesifikasi
Derating Start Temperature (°C)50
Frequency (Hz)50/60
Operating Temperature Range (°C)-25~+100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)300/520
Safety StandardIEC(EN) UL CSA
Withstand VoltageBetween line ground: DC.2720V / 2s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for drive systems. Two types of low-profile and book-type models with the same characteristics (compact/lightweight, smallest footprint in the industry). Low leakage design for Japanese specifications (2mA/9.4mA: 200VAC/60Hz, delta connection).
Use
Drive system (servo inverter), industrial automatic equipment, semiconductor manufacturing equipment, and other large equipment

Ulasan Produk

Tidak ada ulasan