TDK (TDK-Lambda) DIN rail mounting dedicated unit type power supply DRJ 100W European terminal

Sebelum PPN:
Rp3.199.900
Spesifikasi
Input Voltage Range (V)AC85~264/DC120~370
Maximum Output Current (A)4.2
Maximum Output Power (W)100.8
Trusco Part No.788-8678

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
All models have a standardized height of 75mm, and are designed for DIN rail mounting.
The input and output terminals are European terminals and use a "spring system."
High efficiency allows for compact size (maximum efficiency of 90% for DRJ100-24-1).
The volume is 45% smaller than the previous model (DLP100-24-1).
It can be used over a wide range of ambient temperatures, from -20 to +70°C (load rate 100% from -10 to +55°C).
Compliant with SEMI-F47 standards (at 200VAC input).
Use
Industrial automatic equipment.
Semiconductor manufacturing equipment.
Control equipment.

Ulasan Produk

Tidak ada ulasan