Shinko Technos Digital Temperature Indicating Controller BCS10 Series

Sebelum PPN:
Rp1.799.900
Spesifikasi
Ambient Temperature (°C)-10~55
Control OutputNon-contact voltage
Dust / Drip ProtectionNo specifications
OptionNo event output
Outer dimensions, Width W x Height H x Depth D (mm)48x48x68
Power Supply Voltage (V)AC100~240
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of InputThermocouple (K/J) , resistance thermometer (Pt100) multi-input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Feature
A new basic model that compactly combines the functions required for a temperature controller. Simple design for easy operation and setting.

Ulasan Produk

Tidak ada ulasan