Shinko Technos Digital indicating controller BCS2 series

Sebelum PPN:
Rp3.599.900
Spesifikasi
Dimensions (Width W x Height H) (mm)48x48
InputMulti-range
OptionNone
Power Supply Voltage (V)AC/DC24
Type of InputThermocouple / RTD / Current / Voltage
Type of controlPID control with auto tuning
Under Neck Length (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with an "initial setting mode" that aggregates the setting items that customers often use. Control can be started by setting this item.
Equipped with a simple program function as standard (1 pattern) that allows you to set the time and SV (target value) in 9 steps.
In the case of DC current output type, it can be used as a simple converter. Converts the input signal to an isolated 4 to 20mA DC and outputs it.
You can easily make various settings on your desk by connecting to a computer (tool cable sold separately), and dedicated software (free of charge) is required).

Ulasan Produk

Tidak ada ulasan