TDK (TDK-Lambda) DC / DC converter

Sebelum PPN:
Rp769.900 - Rp959.900
Spesifikasi
Number of Outputs2
Output Voltage Adjustment Range (V)Fixed
ShapeOn board
SpecificationInsulation
Terminal ShapeDIP
TypePower module

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Miniaturization: Achieves 30W output with a 1 x 1 inch shape. Mounting area is reduced to about 50% compared to conventional products (smallest class in the industry) Wide input voltage range: 9 to 36VDC input type and 18 to 76VDC input type are available. Expanded to an input voltage range that is approximately twice that of conventional products 6-sided shield structure that takes noise into consideration In addition to the metal case, the bottom is also shielded by a substrate copper foil High efficiency: 91% (CCG30-48-15S), 92% (CCG30) -48-15D) Wide operating ambient temperature: -40 ° C to + 85 ° C Withstand voltage: DC1,500V (1 minute) Improves safety by ensuring withstand voltage between input and output Industry standard, footprint compatible

Ulasan Produk

Tidak ada ulasan