Schneider Electric Current Transformer Input Current: 800A 800:5 DIN Rail

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number65-7322-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The Schneider Electric METSECT5MC080 is a current transformer tropicalized for busbar mounting with accuracy of Class 0.5 @ 3 V ac and Class 1 @ 5 V ac at 3 V ac. The current transformer has an electrical insulation class of Class B and is provided with a seal. It is provided with an insulated locking screw mounting mode and a busbar for support. The Schneider Electric METSECT5MC080 meets various environmental and other standards such as VDE0414 and IEC61869-2. The transformer weighs 0.511 kg and offers the sustainable status of a Green Premium product. Wide ratio range: tropicalized for 800/5 cable 5 A secondary current DIN rail mounting IP20 protection

Ulasan Produk

Tidak ada ulasan