Schneider Electric Current transformer Input current: 1000A 1000:5 Surface mount

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.599.900
Spesifikasi
AS ONE Part Number65-7281-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The Schneider Electric METSECT5DE100 is a current transformer tropicalized for busbar mounting with accuracy class 0.5 @ 12 V ac and class 1 @ 15 V ac. The current transformer has an electrical insulation class of class B and is provided with a seal. It is provided with an insulated locking screw mounting mode and a busbar for support. The Schneider Electric METSECT5DE100 meets various environmental and other standards such as VDE0414 and IEC61869-2. The transformer weighs 0.511kg and offers the sustainable status of a Green Premium product. Wide ratio range: tropicalized for 1000/5 cable 5 A secondary current DIN rail mounting IP20 protection

Ulasan Produk

Tidak ada ulasan