Schneider Electric Cone speaker type, built-in electronic alarm, bulb rotating light, Φ110, ACA series (15 sounds)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.399.900
Spesifikasi
ColorBlue
Height (mm)215
Lead Wire Length (mm)500
Mounting Diameter (Φmm)104
Power Consumption (W)15
Rated Control Power Supply Voltage (V)24 DC
ToneSiren
Width (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ110, direct mounting type, electronic sound, integrated rotating light and electronic sound alarm, bulb rotating light with built-in electronic sound.A hybrid bulb rotating light that is compact in design but can reliably communicate information through light and sound.
External contacts allow for control of light only or light and sound simultaneously.
It blows in all directions with a maximum volume of 90dB.
(The built-in volume control allows adjustment from a minimum of 0dB to a maximum of 90dB) The 16 built-in tones can be controlled by bit input or binary input.
With bit input, you can use the built-in rotary switch to set any tone group and control four tones.
With binary input, 15 sounds can be controlled by external signals.
The non-voltage contact circuit is compatible with NPN open collector connection as standard, and can be directly driven by a PLC.
The gloves are made of impact-resistant polycarbonate resin.
One spare bulb is included.
Protection characteristics are IP54 (when installed in the correct direction).

Ulasan Produk

Tidak ada ulasan