Schneider Electric Compact, Powerful LED Rotating Light Φ110 LRSL-A Series, Ideal for Stores, Wall Mounted

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900
Spesifikasi
ColorRed
Height (mm)220
Mounting Diameter (Φmm)80
Power Consumption (W)4
Rated Control Power Supply Voltage (V)200 AC
ToneNone
Width (mm)116

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ110, wall-mounted type, ideal for stores.
This LED rotating light can be mounted on a wall without damaging the aesthetics of the building, as the wiring is not exposed to the outside.
It comes standard with a "spot lens" and is designed to be highly visible from above and below.
Visibility can be further improved by attaching optional diffusion lenses.
It uses a unique one-touch connector system, making it easy to install.
The buzzer type has a maximum volume of 90dB.
(The built-in volume control allows adjustment from a minimum of 70dB to a maximum of 90dB.) You can also use the switch to select from four combinations of the length of the buzzer's intermittent operation and the pitch of the sound.
The AC/DC 24V specification can be directly driven by a PLC.
(Can be controlled with a PLC that can handle DC24V 200mA or more and inrush current of 2A or more) The globe is made of highly transparent acrylic resin, so it flashes brightly.
The protection characteristics are IP54 for the type without buzzer and IP26 for the type with buzzer.
(When installed in the correct direction)

Ulasan Produk

Tidak ada ulasan