Schneider Electric Compact Power LED Rotating Beacon Φ110 LRSJ Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.999.900
Spesifikasi
ColorBlue
Height (mm)177
Mounting Diameter (Φmm)70
Power Consumption (W)4
Rated Control Power Supply Voltage (V)100 AC
ToneNone
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ110, direct mount type, bearing type, resistant to low temperatures, terminal block type LED rotating light that is easy to wire.
It comes standard with a "spot lens" and is designed to be highly visible from above and below.
Visibility can be further improved by attaching optional diffusion lenses.
The standard specifications allow it to withstand temperatures up to 30°C, making it suitable for use in freezers and cold regions.
The AC/DC 24V specification can be directly driven by a PLC.
(Can be controlled with a PLC that supports DC24V 200mA or more and inrush current of 2A or more) The globe is made of highly transparent acrylic resin, so it flashes brightly.
Protection characteristics are IP21 (when installed in the correct direction).

Ulasan Produk

Tidak ada ulasan