Schneider Electric Compact Power LED Rotating Beacon Φ110 LRSG-A Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
ColorBlue
Height (mm)162
Mounting Diameter (Φmm)50
Power Consumption (W)4
Rated Control Power Supply Voltage (V)100 AC
ToneRoHS
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ106, direct mount type, best-selling LED version.
This is a best-selling product in the Φ106 size.
It comes standard with a "spot lens" and is designed for high visibility from above and below.
Visibility can be further improved by attaching optional diffusion lenses.
The AC/DC 24V specification can be directly driven by a PLC.
(Can be controlled with a PLC that supports DC24V 200mA or more and inrush current of 2A or more) The globe is made of impact-resistant polycarbonate resin.
The LRSC series also includes a lineup of DC48V power supply voltage specifications, which are in high demand for mechanical vehicles.
Protection characteristics are IP23 (when installed in the correct direction).
If you attach the optional rubber base, it will be IP56 compliant.

Ulasan Produk

Tidak ada ulasan