Schneider Electric Compact Power LED Rotating Beacon Φ110 LRSG-A Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorGreen
Height (mm)162
Mounting Diameter (Φmm)50
Power Consumption (W)3
Rated Control Power Supply Voltage (V)24 AC/DC
ToneRoHS
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Φ110mm, direct mounting type, one-touch connector system for easy wiring.
It comes standard with a "spot lens" and is designed to be highly visible from above and below.
Visibility can be further improved by attaching optional diffusion lenses.
It uses a unique one-touch connector system, making it easy to install and remove from control panels, etc.
Even after wiring, it can be removed with one touch, preventing the rotating light from being damaged when moving or transporting the control panel.
Since it is wired using a connector, it looks neat after installation.
The three-legged mounting screws have been removed, so it can be installed on mounting surfaces such as long, narrow angles.
The buzzer type has a maximum volume of 90dB.
(The built-in volume control allows adjustment from a minimum of 70dB to a maximum of 90dB.) You can also use the switch to select from four combinations of the length of the buzzer's intermittent operation and the pitch of the sound.
The AC/DC 24V model can be directly driven by a PLC.
(Can be controlled with a PLC that can handle DC24V 200mA or more and inrush current of 2A or more) The globe is made of highly transparent acrylic resin, so it flashes brightly.
Protection characteristics are IP25 (when installed in the correct direction).

Ulasan Produk

Tidak ada ulasan