SUNAO Calendar timer

Sebelum PPN:
Rp9.999.900
Spesifikasi
Allowable Voltage fluctuation85 to 115% of each power supply voltage
Dimensions, Width W x Depth D x Height H (mm)96x70x155
Frequency (Hz)50-60 shared
Minimum Setting Time15 minutes
Operating Ambient Humidity (%RH)35~85
OutputContact output (1a)
Power Consumption (VA)About 7
Power Consumption (W)3
Power Supply VoltageAC200V
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated OutputResistive load AC250V 7A
Recharging TimeApproximately 200 hours of battery life requires 50 hours of charging
Time Accuracy± 15 seconds / month (25 ° C)
Trusco Part No.324-9719
Type of Terminal FittingSurface mount type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Highly accurate due to the quartz clock (within 15 seconds per month).
It is a RoHS directive compliant product.
You can set the day of the week for 7 days.
Use
Building / factory equipment (electric furnace, air conditioning equipment, security).

Ulasan Produk

Tidak ada ulasan