Schneider Electric Bezel for KAX Black 25mm Harmony Series K

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7831-31
SpecificationType: Cam switch operating head ; Range: Harmony Series K ; Series: Harmony Series K ; Number of locks: 0 ; IP protection rating: IP65 ; Handle color: Black ; Code number: 221-2834

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Schneider Electric cam switch heads are used in building control panels and consoles, where Type K cam switches can control processes and equipment in industry, buildings and direct control of simple machines. Environmental Standards: EN60947-3 for power circuits Product Certifications: UL, CSA No toxic metals No mercury

Ulasan Produk

Tidak ada ulasan