Schneider Electric APC Smart-UPS X 3000VA Rack/Tower LCD 200V 5 Year Warranty

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The APC Smart-UPS X 3000VA Rack/Tower LCD 200V is the ideal UPS for power protection for IT systems located in data centers, server rooms, and edge environments.
This model uses AC200V and is suitable for applications with higher power loads.
This product has been improved in many ways compared to previous models.
The UPS itself is equipped with a Japanese-compatible LCD display, allowing you to check the operating status and settings on the UPS alone.
In addition, the expected battery life has been significantly extended to 5 years (at 25°C).
The rack-mount height has also been reduced from 3U to 2U, providing greater flexibility.
This latest UPS offers significantly improved usability while retaining the functionality of previous models, including extended backup time by connecting up to 10 expansion battery packs (sold separately: SMX120RMBPJ2U), expanded functionality through SmartSlot slots, and integration with PowerChute shutdown software (sold separately).
This is the SMX3000RMHV2UJ model with a 5-year extended warranty.

Ulasan Produk

Tidak ada ulasan