TDK (TDK-Lambda) AC-DC switching power supply

Sebelum PPN:
Rp23.999.900
Spesifikasi
Cooling MethodForced air cooling
Input Voltage Range (V)AC85~265/DC120~370
Maximum Output Power (W)1500
Output Current (A)(Maximum) 250
Output Voltage Adjustment Range (V)DC4.8~DC7.2
Precautions for UseBe careful not to turn the voltage adjustment volume knob too much. It may cause a product failure.
Rated Output Power (W)1500
Rated Output Voltage (V)DC6
ShapeWith cover
Terminal ShapeScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Environmentally friendly: High efficiency reduces heat generation loss, and when it is turned off by external control, the cooling fan is stopped, which contributes to quietness and energy saving of customer equipment. Easy to use: Product lineup All heights are unified to 82 mm and dead. Can be mounted in a 2U rack without space Safety and security: Safety is ensured by adopting a "safety terminal" that covers the live part, and the terminal screw does not fall off to prevent screw loss.

Ulasan Produk

Tidak ada ulasan